Bed and Bath Knob in Antique Nickel
This product has been replaced by
Manufacturer Part #300P 15A RCAL RCS V1
Polo® Bed and Bath Knob in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Polo®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Depth:
- 2-23/32 in
- Handle Type:
- Privacy
- Security Grade:
- 3
- UL Listed:
- No