Entry Knob in Venetian Bronze
This product has been replaced by
Manufacturer Part #400P 11P SMT RCAL RCS K3 V1
Polo® Entry Knob in Venetian Bronze
Package Quantity Info:
EA: 1 IP: 10 CA: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Polo®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-23/32 in
- Height:
- 2-5/8 in
- Length:
- 1-7/8 in
- Security Grade:
- 3
- UL Listed:
- No