Entry Knob with Single Deadbolt in Polished Brass
Polo® Entry Knob with Single Deadbolt in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lifetime Warranty
- Adjustable 6-way latch
- Security Set
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Exterior Door
- Collection:
- Polo®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Handle & Lock Set
- Handle Type:
- Knob
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Traditional
- UL Listed:
- No
- Weight:
- 2.6 lb