Keyed Entry Knob in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze Knob with Smart Key and Pin
Kwikset Knob with Smart Key and Pin in Venetian Bronze
Manufacturer Part #400P 11P SMT RCAL RCS K3 V1
You last purchased this on
 
Kwikset

Polo® Keyed Entry Knob in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Venetian Bronze Knob with Smart Key and Pin
Kwikset Knob with Smart Key and Pin in Venetian Bronze
Manufacturer Part #400P 11P SMT RCAL RCS K3 V1
Kwikset

Polo® Keyed Entry Knob in Venetian Bronze

  • Fast #
  • Part #K400P11PSMTRCALRCS
  • Item #4481408
  • Manufacturer Part #400P 11P SMT RCAL RCS K3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Grade 3
Collection:
Polo®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Height:
2-5/8 in
Length:
2-23/32 in
Security Grade:
3
UL Listed:
No