Passage Door Knob in Polished Brass

This product has been replaced by

POLO PASSAGE KNOB POLISHED BRASS
Kwikset POLO PASSAGE KNOB POLISHED BRASS
Manufacturer Part #200P 3 6AL RCS V1
You last purchased this on
 
Kwikset

Polo® Passage Door Knob in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

POLO PASSAGE KNOB POLISHED BRASS
Kwikset POLO PASSAGE KNOB POLISHED BRASS
Manufacturer Part #200P 3 6AL RCS V1
Kwikset

Polo® Passage Door Knob in Polished Brass

  • Fast #
  • Part #K200P36ALRCSV1
  • Item #4667127
  • Manufacturer Part #200P 3 6AL RCS V1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • For use on interior doors requiring no locking functionality, such as hallway or closet doors
  • Lifetime mechanical and finish warranty
  • Easily installs in minutes with just a screwdriver
  • Adjustable backset of 2-3/8" to 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Base Plate Width:
2-5/8 in
Collection:
Polo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Handle Material:
Metal
Handle Type:
Passage
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No