This product requires certification to purchase.

Privacy Knob Polished Chrome

Kwikset

Polo Privacy Knob Polished Chrome

  • Fast #
  • Part #K93002917
  • Item #10352978
  • Manufacturer Part #300P 26 6AL RCS KI V1
5 out of 5 Customer Rating
Brand image
Kwikset

Polo Privacy Knob Polished Chrome

  • Fast #
  • Part #K93002917
  • Item #10352978
  • Manufacturer Part #300P 26 6AL RCS KI V1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-23/32 in
Height
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Polo
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Knob
Handle Type
Knob
Security Grade
3
Warranty & Product Information
ADA Compliant
No
Application
Door Knobs
Type
K300P266ALRCSKIV1
UL Listed
No
UPC
883351790802