This product requires certification to purchase.

Handleset in Satin Nickel

Kwikset

Prescott/Tustin Handleset in Satin Nickel

  • Fast #
  • Part #K98150013
  • Item #8259788
  • Manufacturer Part #815PTHXTNL 15 RBP
5 out of 5 Customer Rating
Brand image
Kwikset

Prescott/Tustin Handleset in Satin Nickel

  • Fast #
  • Part #K98150013
  • Item #8259788
  • Manufacturer Part #815PTHXTNL 15 RBP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Entry Set: This is the lower half of a keyed entry set and is meant to be paired with a Kwikset deadbolt. Choose from the standard single cylinder turn-key deadbolt or an electronic deadbolt that adds a variety of safety and convenience features.
  • Designer style and superior security
  • Durable construction ensuring a lasting product
  • Convenient for both left or right-handed door applications
  • Easily installs with just a screwdriver
  • Kwikset offers a lifetime mechanical and finish warranty
  • Microban antimicrobial product protection keeps hardware 99.9% cleaner than unprotected surfaces
  • Locking Bar Technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks
  • Complies with standards of the Americans with Disabilities Act (ADA)
  • Deadbolt sold separately
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Prescott/Tustin
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Door Hardware Type
Passage Lever
Handle Material
Metal
Handle Type
Passage
Material
Zinc
Security Grade
2
Style
Traditional;Transitional
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.2
Type
KCP815PTHXTNL15
UPC
883351749800