• Cart

DESCRIPTION

Kwikset Privacy Bed or Bath Knob

K300CV6ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-1/4 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in
Type
Privacy
UL Listed
No
Width
1 in

Starting at
$27.46
EACH
  • QUANTITY