DESCRIPTION

  • Adjustable backset of 2-3/8" to 2-3/4"
  • Easily installs in minutes with just a screwdriver
  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Lifetime mechanical and finish warranty

Kwikset Polo® Privacy Door Knob

K300P36ALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Polo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
2-23/32 in
Height
2-5/8 in
Length
2-23/32 in
Material
Metal
Security Grade
3
Thickness
1.75 in
Type
Privacy
UL Listed
No
Width
2-5/8 in

Starting at
$11.89
EACH
  • QUANTITY