DESCRIPTION

  • Fits standard door preparations by adjustable latches
  • Lifetime warranty

Kwikset Hancock® Privacy Door Knob

K730H156ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Hancock®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Length
2-3/8 in
Security Grade
2
Width
2-1/2 in

Starting at
$18.19
EACH
  • QUANTITY