DESCRIPTION

  • Fits both right and left handed doors
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Handle type: knob
  • Round corner adjustable latch

Kwikset Hancock® Privacy Door Knob

K730H15RCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2 Security
Collection
Hancock®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Security Grade
2
Type
Privacy

Starting at
$21.42
EACH
  • QUANTITY