DESCRIPTION

Kwikset Hancock® Privacy Door Knob

K730H26D6ALRCS

Color Finish

 

SPECIFICATIONS

Collection
Hancock®
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Depth
2-1/2 in
Height
2-63/100 in
Material
Metal
Security Grade
3
Thickness
1-3/8 in - 1-3/4 in
Type
Privacy
Width
2-63/100 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$21.42
EACH
  • QUANTITY