This product requires certification to purchase.

Privacy Lever in Matte Black

You last purchased this on
 
Kwikset

Privacy Lever in Matte Black

  • Fast #
  • Part #K300BRNLSQ5146LRS
  • Item #9534370
  • Manufacturer Part #300BRNL SQT 514 6AL RCS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Privacy Lever in Matte Black

  • Fast #
  • Part #K300BRNLSQ5146LRS
  • Item #9534370
  • Manufacturer Part #300BRNL SQT 514 6AL RCS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • ANSI/BHMA grade 3 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions with turn piece on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Microband antimicrobial product protection keeps door hardware 99.9% cleaner than unprotected surfaces
  • Requires Certification

Specifications

Application:
Bathroom, Bedroom
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Privacy Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Transitional