This product requires certification to purchase.

Privacy Lever in Polished Chrome

Kwikset

Privacy Lever in Polished Chrome

  • Fast #
  • Part #K97301017
  • Item #9588407
  • Manufacturer Part #730MIL SQT 26 6AL RCS
5 out of 5 Customer Rating
Brand image
Kwikset

Privacy Lever in Polished Chrome

  • Fast #
  • Part #K97301017
  • Item #9588407
  • Manufacturer Part #730MIL SQT 26 6AL RCS
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on interior doors where a privacy locking function is required, such as a bedroom or bathroom
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Meets ADA/ANSI A117.1 requirements
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Locking mechanism functions by pressing the push button on the interior of the lock
  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Base
2-5/8 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Door Hardware Type
Privacy Lever
Handle Material
Metal
Handle Type
Lever
Style
Contemporary, Decorative, Straight
Warranty & Product Information
UPC
883351940320