DESCRIPTION

  • Adjustable latch fits all standard door preparations
  • Fits both right handed and left handed doors
  • For use on privacy/bed/bath
  • Lifetime mechanical and finish warranty
  • Locking lever for privacy
  • Universal handing

Kwikset Milan™ Privacy Lever

K155MIL26D6ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Milan™
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Security Grade
2
Thickness
2-3/4 in - 2-3/8 in
Type
Privacy

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY