Regina Knob in Venetian Bronze

Part #KSK1000RG11PRLRSV1  |  Item #7942043  |  Manufacturer Part #SK1000RG 11P RCAL RCS V1

$11.56 EACH

Color/Finish: Venetian Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI N156.2 Grade 3

Application: Commercial, Residential

Base Plate Width: 2-9/16 in

Collection: Regina

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Handle Material: Metal

Handle Type: Knob

Shape: Round

UL Listed: Yes