DESCRIPTION

  • For use with KOHLER® Experience whirlpools and ProFlex® BubbleMassage™ baths
  • Keypad: 2.5"
  • Right hand application
  • Single cylinder interior pack

Kwikset Balboa Right Hand Interior Pack

K966BLRH

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Balboa
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
1-15/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY