This product requires certification to purchase.

Smartkey Rectangle Deadbolt in Satin Brass

Kwikset

San Clemente Smartkey Rectangle Deadbolt in Satin Brass

  • Fast #
  • Part #K92580070
  • Item #11629835
  • Manufacturer Part #92580-070
5 out of 5 Customer Rating
Brand image
Kwikset

San Clemente Smartkey Rectangle Deadbolt in Satin Brass

  • Fast #
  • Part #K92580070
  • Item #11629835
  • Manufacturer Part #92580-070
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring SmartKey Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds.
  • SmartKey Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Deadbolt operated by key outside and thumb turn inside
  • Comes with 1 key
  • Deadbolt Latch has 3 interchangeable faceplates - round corner, square corner, and drive-in collar
  • Certified Highest Residential Security, Durability and Finish - ANSI/BHMA Grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1 inch deadbolt throw
Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Depth
9/16 in
Height
3-9/16 in
Length
2-3/4 in
Thickness
1-3/8 in, 1-1/2 in, 1-3/4 in, 1-5/8 in
Weight
2.237 lb
Width
2-3/4 in
Characteristics & Features
Collection
San Clemente
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Hardware Type
Deadbolt
Handle Material
Metal
Material
Zinc
Security Grade
3
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A156.36
Application
Residential
Type
K258RCT4SMT6LSTRKP
UL Listed
No
UPC
883351989275