DESCRIPTION

  • ANSI/BHMA grade 3 security
  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Round corner adjustable latch
  • SmartKey® re-key technology
  • Turn button to lock from inside

Kwikset Series Single Cylinder Deadbolt

K6603SMTRCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Security Grade
3

Starting at
$14.89
EACH
  • QUANTITY