Double Cylinder Deadbolt in Iron Black
This product has been replaced by
Manufacturer Part #985 514 SMT RCAL RCS V1
Signature Double Cylinder Deadbolt in Iron Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Depth:
- 15/16 in
- Door Hardware Type:
- Lock
- Height:
- 2-17/32 in
- Lock Type:
- Deadbolt
- UL Listed:
- No