This product requires certification to purchase.

Keyed Lever in Matte Black

You last purchased this on
 
Kwikset

Singapore Keyed Lever in Matte Black

  • Fast #
  • Part #K740SAL514SQS6ARSK
  • Item #9636106
  • Manufacturer Part #740SAL 514 SQT S 6AL RCS K3
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kwikset

Singapore Keyed Lever in Matte Black

  • Fast #
  • Part #K740SAL514SQS6ARSK
  • Item #9636106
  • Manufacturer Part #740SAL 514 SQT S 6AL RCS K3
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Featuring smart key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
  • Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
  • Comes with 2 keys
  • Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
  • Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1/2 in. latch throw
  • Locking mechanism functions with turn piece on the interior of the lock
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Singapore
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Door Hardware Type:
Keyed Lever
Handle Material:
Metal
Handle Type:
Lever
Height:
2-11/16 in
Length:
2-1/4 in
Style:
Contemporary
Thickness:
1-1/2 in, 1-3/4 in, 1-3/8 in, 1-5/8 in
UL Listed:
No
Width:
4-7/32 in