Single Cylinder Deadbolt in Antique Nickel
This product has been replaced by
Manufacturer Part #660 15A RCAL RCS V1
Single Cylinder Deadbolt in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Stainless Steel
- Security Grade:
- 3
- UL Listed:
- No