DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • Fits door thickness 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Low profile
  • Round corner adjustable latch
  • SmartKey® re-key technology
  • Turn button to lock from inside

Kwikset Milan® Single Cylinder Deadbolt

K158RDTSMTRCALRC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 2
Collection
Milan®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-13/32 in
Height
2-17/32 in
Material
Metal
Security Grade
2
Thickness
1.75 in
Type
Outside Keyed Entry
UL Listed
No
Width
2-17/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.8
EACH
  • QUANTITY