DESCRIPTION

Kwikset Single Cylinder Deadbolt

K66015SMTRFALRCS

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Material
Metal
Thickness
1-3/8 in - 1-3/4 in

Starting at
$19.25
EACH
  • QUANTITY