DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • For use on exterior doors
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Turn button to lock from the inside

Kwikset 660 Series Single Cylinder Deadbolt

K66026DRCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
660 Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
6-4/5 in
Height
3-1/9 in
Material
Metal
Security Grade
2
Thickness
2-59/100 in
Type
Single Cylinder
UL Listed
No
Width
6-2/7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$17.01
EACH
  • QUANTITY