DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Adjustable latch
  • BumpGuard™ protects against lock bumping
  • Effective protection at an affordable price
  • Features adjustable latch and deadbolt to fit all standard door preparations
  • For use on exterior doors
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Round corner adjustable latch

Kwikset Single Cylinder Deadbolt

K66026DSMTRCALRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
1-1/16 in
Height
2-7/16 in
Security Grade
3
Width
2-1/2 in

Starting at
$15.89
EACH
  • QUANTITY