DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • For use on exterior doors
  • Front removable cylinder
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • SmartKey® re-key technology
  • Turn button to lock from the inside

Kwikset 780 Series Single Cylinder Deadbolt

K78026DSMTRCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
780 Series
Color Finish
Brushed Chrome
Color Finish Category
Chromes
Depth
5 in
Height
3 in
Material
Metal
Security Grade
2
Thickness
1-13/100 in
Type
Single Cylinder
UL Listed
No
Width
3-8/9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$30.8
EACH
  • QUANTITY