DESCRIPTION

  • 5-year Finish/Lifetime warranty
  • ANSI/BHMA Rated
  • Easy installation
  • Lifetime Mechanical warranty
  • Material: Zinc

Kwikset Single Cylinder Round Corner Deadbolt

K78015RCALRCS

Color Finish

 

SPECIFICATIONS

Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Height
2-5/8 in
Material
Zinc
Width
1-1/16 in

Starting at
$26.59
EACH
  • QUANTITY