DESCRIPTION

  • ANSI/BHMA grade 2 security
  • BumpGuard™ protects against lock bumping
  • For use on exterior doors
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Outside key entry
  • Round corner 4-way adjustable latch
  • SmartKey® re-key technology
  • Turn button to lock from the inside

Kwikset Key Control™ Single Cylinder Zinc Deadbolt

K8163SMTRCALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 2
Collection
Key Control™
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
4-4/5 in
Height
3-1/5 in
Material
Metal
Security Grade
2
Thickness
1.28 in
Type
Single Cylinder
UL Listed
No
Width
4 in

Starting at
$59.28
EACH
  • QUANTITY