DESCRIPTION

  • Add to a keyed knob or lever for additional security
  • Features adjustable latch and deadbolt to fit all standard door preparations

Kwikset Single Sided Deadbolt with Thumbturn

K66315CPRCLRCS

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
27/32 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.08
EACH
  • QUANTITY