DESCRIPTION

  • BumpGuard™ protects against lock bumping
  • Fits door thickness of 1-3/8" to 1-3/4"
  • For use on exterior doors
  • Keyed entry
  • Round corner adjustable latches
  • Six-way adjustable latch is easy to install
  • SmartKey® re-key technology
  • Turn button to lock from the inside
  • Universal handing

Kwikset Tustin® Smart Key Lever

K740TNL15SMT6ALRCS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Tustin®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Security Grade
3
Type
SmartKey® Entry

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$37.4
EACH
  • QUANTITY