Single Cylinder Deadbolt in Polished Brass

This product has been replaced by

ARLINGTON HDL W/ TUSTIN RH LEV SN
Kwikset with Two SmartKey Cylinders
Manufacturer Part #817 3 SMT RCAL UL RCS KC IN BOX
You last purchased this on
 
Kwikset

Key Control™ Single Cylinder Deadbolt in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ARLINGTON HDL W/ TUSTIN RH LEV SN
Kwikset with Two SmartKey Cylinders
Manufacturer Part #817 3 SMT RCAL UL RCS KC IN BOX
Kwikset

Key Control™ Single Cylinder Deadbolt in Polished Brass

  • Fast #
  • Part #K8163SMTRCALRCS
  • Item #4416232
  • Manufacturer Part #816 3 SMT RCAL RCS
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Outside key entry
  • Turn button to lock from the inside
  • For use on exterior doors
  • Round corner 4-way adjustable latch
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • SmartKey® re-key technology
  • BumpGuard™ protects against lock bumping
  • ANSI/BHMA grade 2 security
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Collection:
Key Control™
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
4-4/5 in
Door Hardware Type:
Lock
Height:
3-1/5 in
Lock Type:
Deadbolt
Material:
Metal
Product Type:
Single Cylinder
Projection:
1-5/8 in
Security Grade:
2
Thickness:
1-7/25 in
UL Listed:
No
Width:
4 in