This product requires certification to purchase.

SmartKey® Entry Knob in Polished Brass

Kwikset

SmartKey® Entry Knob in Polished Brass

  • Fast #
  • Part #K97402972
  • Item #9857887
  • Manufacturer Part #740H 3 SMT 6AL RCS V1
4.9 out of 5 Customer Rating
Brand image
Kwikset

SmartKey® Entry Knob in Polished Brass

  • Fast #
  • Part #K97402972
  • Item #9857887
  • Manufacturer Part #740H 3 SMT 6AL RCS V1
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Universal handing; fits both right handed and left handed doors
  • Latch has round corner faceplate
  • ANSI/BHMA grade 2 certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • Requires Certification

Documents

Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Hardware Type
Knob
Handle Material
Metal
Handle Type
Knob
Warranty & Product Information
Application
Doors
UPC
883351934732