This product requires certification to purchase.

Sora Bed/Bath Knob W/ Rect Rose Sb

Kwikset

Sora Sora Bed/Bath Knob W/ Rect Rose Sb

  • Fast #
  • Part #K97301063
  • Item #12148857
  • Manufacturer Part #97301-063
3.1 out of 5 Customer Rating
Brand image
Kwikset

Sora Sora Bed/Bath Knob W/ Rect Rose Sb

  • Fast #
  • Part #K97301063
  • Item #12148857
  • Manufacturer Part #97301-063
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Privacy door hardware features a locking mechanism on the interior for use on bedroom and bathroom doors where locking is needed. The exterior side features a small pin hole to unlock the door hardware from the outside.
  • Tested to exceed ANSI/BHMA AAA security requirements
  • Constructed of high quality materials for durability and dependability
  • Installs easily with all necessary mounting hardware included
  • Covered by Kwikset's limited lifetime manufacturer warranty
  • Requires Certification
Dimensions & Measurements
Thickness
1-3/4 in
Characteristics & Features
Collection
Sora
Color Finish Category
Brass Tones
Color Finish Name
Satin Brass
Door Hardware Type
Privacy Knob
Handle Material
Metal
Handle Type
Knob
Material
Zinc
Shape
Rectangle
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI A117.1
Application
Residential
Type
K730SOKTRCT46ALRCS
UPC
883351991711