DESCRIPTION

Kwikset Square Corner Spring Hinge in Satin Nickel

KSL7000LYLH11P

Manufacturer Part #: SL7000LY LH 11P

Color/Finish

Satin Nickel

SPECIFICATIONS

Application
Commercial
Security Grade
1
Type
KSL7000LYLH11P
UL Listed
Yes
Width
4 in

Print