DESCRIPTION

Kwikset Square Single Cylinder Deadbolt

K158SQT26SMT

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Color Finish
Polished Chrome
Color Finish Category
Chromes
Security Grade
2

Starting at
$35.28
EACH
  • QUANTITY