This product requires certification to purchase.

Smartkey Single Cylinder Exterior Handleset in Matte Black

Kwikset

Tavaris Smartkey Single Cylinder Exterior Handleset in Matte Black

  • Fast #
  • Part #K98001417
  • Item #10259363
  • Manufacturer Part #800TVH LIP 514 SMT 6AL STRKP
5 out of 5 Customer Rating
Brand image
Kwikset

Tavaris Smartkey Single Cylinder Exterior Handleset in Matte Black

  • Fast #
  • Part #K98001417
  • Item #10259363
  • Manufacturer Part #800TVH LIP 514 SMT 6AL STRKP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designer style and superior security with this Kwikset Signature Series™ product
  • For use on exterior doors where keyed entry and security is needed
  • Comes with 2 keys
  • Non-functioning handleset - Exterior Pack only
  • Latch has round corner faceplate
  • Handleset Deadbolt ANSI/BHMA Grade 1 Certified
  • Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
  • 1 in. deadbolt throw
  • Easily installs in minutes with just a screwdriver
  • Lifetime mechanical and finish warranty
  • Requires Certification
Dimensions & Measurements
Depth
2-1/2 in
Height
18 in
Length
2-1/2 in
Thickness
2.7 in in
Weight
4.412 lb
Width
2-7/10 in
Characteristics & Features
Collection
Tavaris
Color Finish Category
Blacks
Color Finish Name
Matte Black
Door Hardware Type
Handle Set
Handle Material
Metal
Handle Type
Grip
Lock Type
Keyed Entry
Material
Metal
Security Grade
1
Smart Home Enabled
No
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI - Grade 1
Application
Residential
Type
K800TVHLP514S6LSTK
UL Listed
No
UPC
883351902779