Keyed Lever in Matte Black
Tripoli Keyed Lever in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- New modern design with soft subtle lines; featuring new advanced smart key technology - more secure than ever; superior product durability and feel
- Designer style and superior security with this Kwikset Signature Series™ product
- For use on exterior doors where keyed entry and security is needed
- Featuring Smart Key Security™, which protects against advanced break-in techniques and allows you to re-key your lock yourself in seconds
- Smart Key Security™ re-key technology is compatible with Kwikset (KW1) keyway or (SC1) keyway options
- Latch has 3 interchangeable faceplates; round corner, square corner, and drive-in collar
- Certified highest residential security, durability and finish - ANSI/BHMA grade AAA
- Latch has adjustable backset 2-3/8" to 2-3/4" to fit all standard door preparations
- Includes full lip round strike
- Locking mechanism functions with turn piece on the interior of the lock
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Tripoli
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter - Base:
- 2-5/8 in
- Door Hardware Type:
- Keyed Lever
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-11/16 in
- Length:
- 2-1/2 in
- Material:
- Metal
- Style:
- Contemporary, Decorative, Straight
- UL Listed:
- No
- UPC:
- 883351865616
- Width:
- 4-1/4 in