2-3/32 in. Privacy Lever
This product has been replaced by
Manufacturer Part #730TNL 11P 6AL RCS
Tustin™ 2-3/32 in. Privacy Lever
Product Details
Product Details
- Used for privacy, bed, and bath doors
- Locking handles for privacy
- Classic wave style
- Universal handing
- Round corner adjustable latch
- Lifetime mechanical and finish warranty
- Fits all standard door preparations
- Six-way adjustable latch is easy to install
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Tustin™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-3/32 in
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Length:
- 3-3/4 in
- Security Grade:
- 3
- Width:
- 1-15/16 in