• Cart

DESCRIPTION

  • Lifetime mechanical and finish warranty
  • Six-way adjustable latch fits all standard door preparations
  • Used for passage, hall and closet doors

Kwikset Tylo® 2-5/8 in. Passage Door Knob in Polished Brass

K200T36ALRCS

Color Finish

Polished Brass

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Tylo®
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Height
2-5/8 in
Length
2-1/2 in
Security Grade
3
Type
Passage
Width
1-7/8 in

$9.35
EACH

(Pricing is for Polished Brass)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS