Door Knob in Polished Brass

You last purchased this on
 
Kwikset

Tylo® Door Knob in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Tylo® Door Knob in Polished Brass

  • Fast #
  • Part #K400P3SMT6ALRCSV1
  • Item #4514302
  • Manufacturer Part #400P 3 SMT 6AL RCS V1
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • For use on exterior doors where keyed entry and security is needed
  • Includes 2 keys
  • Featuring SmartKey® re-key technology; re-key the lock yourself in 3 easy steps
  • Easily installs in minutes with just a screwdriver
  • Adjustable backset of 2-3/8" to 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Base Plate Width:
2-5/8 in
Collection:
Tylo®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-23/32 in
Handle Material:
Metal
Handle Type:
Entry
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No