Door Knob in Satan Nickel

This product has been replaced by

Kwikset Satin Nickel Metal Smartkey Entry Knob
Kwikset Metal Smartkey Entry Knob in Satin Nickel
Manufacturer Part #400T 15 SMT 6AL RCS V1
You last purchased this on
 
Kwikset

Tylo® Door Knob in Satan Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Metal Smartkey Entry Knob
Kwikset Metal Smartkey Entry Knob in Satin Nickel
Manufacturer Part #400T 15 SMT 6AL RCS V1
Kwikset

Tylo® Door Knob in Satan Nickel

  • Fast #
  • Part #K400T156ALRCSV1
  • Item #7106036
  • Manufacturer Part #400T 15 6AL RCS V1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name

Frequently Purchased Together

Product Details

  • Fits both right handed and left handed doors via universal handing
  • Fits square-corner, round-corner, or circular drive-in applications with a 6-way latch
  • For use on exterior doors where keyed entry and security is needed
  • Includes 2 keys
  • Lifetime mechanical and finish warranty
  • Easily installs in minutes with just a screwdriver
  • Adjustable backset of 2-3/8" to 2-3/4"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 3
Base Plate Width:
2-5/8 in
Collection:
Tylo®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Handle Material:
Metal
Handle Type:
Keyed
Material:
Metal
Security Grade:
3
Thickness:
1.75 in
UL Listed:
No