DESCRIPTION

  • For 2-3/8" or 2-3/4" backset
  • Six way dead latch used for entry
  • Will replace drive in, round corner, or square corner latch applications

Kwikset Wall Drain

K81825001

Color Finish

 

SPECIFICATIONS

Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
3-1/2 in
Height
1 in
Type
Plates
Width
7-3/10 in

Starting at
$7.59
EACH
  • QUANTITY

DOCUMENTS