This product requires certification to purchase.

Keyed Entry Knob in Polished Brass

Kwikset

Worklock Keyed Entry Knob in Polished Brass

  • Fast #
  • Part #K94002727
  • Item #10353007
  • Manufacturer Part #94002-727
4.4 out of 5 Customer Rating
Brand image
Kwikset

Worklock Keyed Entry Knob in Polished Brass

  • Fast #
  • Part #K94002727
  • Item #10353007
  • Manufacturer Part #94002-727
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
2-3/4 in
Height
2-5/8 in
Width
2-5/8 in
Characteristics & Features
Collection
Worklock
Color Finish Category
Brass Tones
Color Finish Name
Polished Brass
Door Hardware Type
Knob
Handle Type
Knob
Security Grade
3
Warranty & Product Information
ADA Compliant
No
Application
Door Knobs
Type
K400WKL6ALRCS44644
UL Listed
No
UPC
883351471435