1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

You last purchased this on
 
Sioux Chief

KwikStop® 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sioux Chief

KwikStop® 1/2 in x 3/8 in Oval Handle Angle Supply Stop Valve in Polished Chrome

  • Fast #
  • Part #S132G2V1C04
  • Item #4525497
  • Manufacturer Part #132-G2V1C04
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • chrome-plated forged body
  • 1/4 turn design
  • Requires Certification

Specifications

Collection:
KwikStop®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Solvent Weld
End Connection 2:
OD Compression
End Connections:
Solvent Weld x OD Compression
Handle Type:
Oval
IAPMO Listed -:
No
Material:
Chrome Plated
Maximum Temperature:
160
NSF Certified:
No
Pressure - Maximum:
125 psi
UL Listed:
No
Valve Size:
1/2 in x 3/8 in
Valve Type:
Angle Supply Stop Valve