L-Cube LC VANITY UNIT F.CONSOLE 2 DRAWERS 400X1020X547 BRUSHED OAK

Part #DLC581901212  |  Item #7393859  |  Manufacturer Part #LC581901212

Type:

DLC581901212
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: L-Cube

Color Finish: Brushed Oak

Color Finish Category: Browns

Installation Type: Wall Mount

Material: Chipboard

Number of Drawers: 2

Overall Height: 15-3/4 in

Overall Length: 40-1/4 in

Overall Width: 21-5/8 in

Shape: Rectangular

Type: DLC581901212