DESCRIPTION

  • 16 threads per inch
  • Fits 3/8" rod size
  • Point style type 17
  • Pre-drill size 1/8" (if required)
  • Wood side mount rod hanger

L.H. Dottie 1/4 in. Side Mount Wood Screw

DSSW38S

Length:

SPECIFICATIONS

Length
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS