DESCRIPTION

L.H. Dottie 1/4 in. Toggle Bolt

DTBC4

Length:

SPECIFICATIONS

Diameter
1/4 in
Length
3 in
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY