DESCRIPTION

  • 1/4" shank
  • Black oxide coating
  • Features slow spiral
  • Suitable for rotary or percussion
  • Tempered body for long life

L.H. Dottie 1/4 x 1/4 in. Masonry Drill Bit

DMD2

Length:

SPECIFICATIONS

Bit Diameter
1/4 in
Diameter
1/4 in
Length
4 in
Material
Tungsten Carbide

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS