DESCRIPTION

  • # 10 thread
  • 5/16" hex sixe
  • Zinc plated

L.H. Dottie 10 x 5/16 in. Hex Washer Heavy Duty Self Drill Screw

DTEKHW10

Length:

SPECIFICATIONS

Length
1/2 in
Material
Steel
Screw Head
Hex Head

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS